Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth
  • Zoro #: G0027977
  • Mfr #: 60BS32 X 1 3/16
$58.95
  • Material - Sprockets: Steel
  • Bore Dia. (In.): 1-3/16
  • Pitch Dia. (In.): 0.750
See full product details
This item ships free.

Tritan #60BS32 X 1 3/16 Specifications

  • Zoro #: G0027977
  • Mfr #: 60BS32 X 1 3/16
Material - Sprockets: Steel Bore Dia. (In.): 1-3/16
Pitch Dia. (In.): 0.750 Outside Dia.: 8.071"
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
Keyseat Size (In.): 1/4 x 1/8 Number of Chain Rows: Single
Material: Steel Sprocket Bore Type: Fixed Bore
Set Screw Dia. (In.): 5/16 Industry Chain Size: 60
Pitch Dia.: 0.750" Hub Dia. (In.): 4
Length through Bore (In.): 1-1/4 Number of Teeth - Sprockets: 32
ANSI Sprocket Number: 60 Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 32 Outside Dia. (In.): 8.071
Bore Dia. - Sprockets: 1-3/16" Item: Sprocket
Type: Finished Bore Length through Bore: 1.250"
Industry Chain Pitch: 3/4" Keyway Size: 1/4" x 1/8"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 8.071 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS32 X 1 3/16