Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth
  • Zoro #: G0027968
  • Mfr #: 60BS33 X 1 1/2
$64.27
  • Industry Chain Size: 60
  • Material - Sprockets: Steel
  • Set Screw Dia. (In.): 3/8
See full product details
This item ships free.

Tritan #60BS33 X 1 1/2 Specifications

  • Zoro #: G0027968
  • Mfr #: 60BS33 X 1 1/2
Industry Chain Size: 60 Material - Sprockets: Steel
Set Screw Dia. (In.): 3/8 Outside Dia.: 8.307"
Number of Chain Rows: Single Item: Sprocket
Pitch Dia.: 0.750" Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 33 Outside Dia. (In.): 8.307
Type: Finished Bore For Use With: Roller Chain
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 4
Sprocket Hub Type: Type B Includes: Standard Keyway and (2) Set Screws
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 60
Material: Steel Bore Dia. (In.): 1-1/2
Bore Dia. - Sprockets: 1-1/2" Keyseat Size (In.): 3/8 x 3/16
Pitch Dia. (In.): 0.750 Number of Teeth: 33
Length through Bore (In.): 1-1/4 Industry Chain Pitch: 3/4"
Keyway Size: 3/8" x 3/16" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.375" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 33, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 8.307 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS33 X 1 1/2