Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-7/16 Bore Dia., 34 # of Teeth

  • Zoro #: G0027940
  • Mfr #: 60BS34 X 1 7/16

$72.08

  • Length through Bore (In.): 1-1/4
  • Bore Dia. - Sprockets: 1-7/16"
  • For Use With: Roller Chain
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS34 X 1 7/16 Specifications

  • Zoro #: G0027940
  • Mfr #: 60BS34 X 1 7/16
Length through Bore (In.): 1-1/4 Bore Dia. - Sprockets: 1-7/16"
For Use With: Roller Chain Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single Number of Teeth - Sprockets: 34
Industry Chain Size: 60 Material - Sprockets: Steel
Type: Finished Bore ANSI Sprocket Number: 60
Item: Sprocket Pitch Dia.: 0.750"
Outside Dia. (In.): 8.543 Sprocket Bore Type: Fixed Bore
Keyseat Size (In.): 3/8 x 3/16 Set Screw Dia. (In.): 3/8
Material: Steel Sprocket Hub Type: Type B
Outside Dia.: 8.543" Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth: 34 Bore Dia. (In.): 1-7/16
Pitch Dia. (In.): 0.750 Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 34, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 8.543 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS34 X 1 7/16