Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth

  • Zoro #: G0027916
  • Mfr #: 60BS35 X 1 1/4

$70.50

  • Industry Chain Size: 60
  • Material - Sprockets: Steel
  • ANSI Sprocket Number: 60
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS35 X 1 1/4 Specifications

  • Zoro #: G0027916
  • Mfr #: 60BS35 X 1 1/4
Industry Chain Size: 60 Material - Sprockets: Steel
ANSI Sprocket Number: 60 Sprocket Hub Type: Type B
Number of Teeth: 35 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia.: 0.750" Bore Dia. - Sprockets: 1-1/4"
Bore Dia. (In.): 1-1/4 Outside Dia. (In.): 8.780
Sprocket Bore Type: Fixed Bore For Use With: Roller Chain
Outside Dia.: 8.780" Type: Finished Bore
Material: Steel Number of Teeth - Sprockets: 35
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 1-1/4
Pitch Dia. (In.): 0.750 Keyseat Size (In.): 1/4 x 1/8
Set Screw Dia. (In.): 5/16 Item: Sprocket
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 4 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 35, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 8.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS35 X 1 1/4