Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 1 Bore Dia., 35 # of Teeth
  • Zoro #: G0027931
  • Mfr #: 60BS35 X 1
$64.95
  • Length through Bore (In.): 1-1/4
  • Number of Teeth: 35
  • Industry Chain Size: 60
See full product details
This item ships free.

Tritan #60BS35 X 1 Specifications

  • Zoro #: G0027931
  • Mfr #: 60BS35 X 1
Length through Bore (In.): 1-1/4 Number of Teeth: 35
Industry Chain Size: 60 Includes: Standard Keyway and (2) Set Screws
Keyseat Size (In.): 1/4 x 1/8 Bore Dia. (In.): 1
Number of Teeth - Sprockets: 35 Type: Finished Bore
ANSI Sprocket Number: 60 Pitch Dia. (In.): 0.750
Material: Steel Item: Sprocket
Outside Dia.: 8.780" Sprocket Bore Type: Fixed Bore
Material - Sprockets: Steel Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
For Use With: Roller Chain Set Screw Dia. (In.): 5/16
Outside Dia. (In.): 8.780 Bore Dia. - Sprockets: 1"
Pitch Dia.: 0.750" Sprocket Hub Type: Type B
Hub Dia. (In.): 4 Number of Chain Rows: Single
Item - Roller Chain Sprockets: Roller Chain Sprocket Keyway Size: 1/4" x 1/8"
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 35, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 8.780 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS35 X 1