Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth

  • Zoro #: G0027907
  • Mfr #: 60BS36 X 1 1/2

$75.97

  • For Use With: Roller Chain
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 0.750"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS36 X 1 1/2 Specifications

  • Zoro #: G0027907
  • Mfr #: 60BS36 X 1 1/2
For Use With: Roller Chain Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia.: 0.750" Outside Dia.: 9.016"
Item: Sprocket Bore Dia. (In.): 1-1/2
Type: Finished Bore Length through Bore (In.): 1-1/4
Number of Teeth - Sprockets: 36 Includes: Standard Keyway and (2) Set Screws
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Hub Type: Type B
Sprocket Bore Type: Fixed Bore Set Screw Dia. (In.): 3/8
Bore Dia. - Sprockets: 1-1/2" Hub Dia. (In.): 4
ANSI Sprocket Number: 60 Number of Chain Rows: Single
Keyseat Size (In.): 3/8 x 3/16 Outside Dia. (In.): 9.016
Industry Chain Size: 60 Material - Sprockets: Steel
Pitch Dia. (In.): 0.750 Material: Steel
Number of Teeth: 36 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 9.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS36 X 1 1/2