Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 36 # of Teeth

  • Zoro #: G0027898
  • Mfr #: 60BS36 X 1 3/4

$63.66

  • Set Screw Dia. (In.): 3/8
  • Material - Sprockets: Steel
  • Type: Finished Bore
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS36 X 1 3/4 Specifications

  • Zoro #: G0027898
  • Mfr #: 60BS36 X 1 3/4
Set Screw Dia. (In.): 3/8 Material - Sprockets: Steel
Type: Finished Bore Number of Teeth: 36
Length through Bore (In.): 1-1/4 Item: Sprocket
Number of Teeth - Sprockets: 36 Material: Steel
ANSI Sprocket Number: 60 Includes: Standard Keyway and (2) Set Screws
Bore Dia. - Sprockets: 1-3/4" Keyseat Size (In.): 3/8 x 3/16
Industry Chain Size: 60 Sprocket Hub Type: Type B
Pitch Dia.: 0.750" Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia. (In.): 0.750 Outside Dia.: 9.016"
For Use With: Roller Chain Number of Chain Rows: Single
Hub Dia. (In.): 4 Outside Dia. (In.): 9.016
Bore Dia. (In.): 1-3/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type: Fixed Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 1-3/4 In., Outside Dia. 9.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS36 X 1 3/4