Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 2 Bore Dia., 38 # of Teeth
  • Zoro #: G0027889
  • Mfr #: 60BS38 X 2
$82.29
  • Outside Dia.: 9.488"
  • Item: Sprocket
  • Number of Teeth - Sprockets: 38
See full product details
This item ships free.

Tritan #60BS38 X 2 Specifications

  • Zoro #: G0027889
  • Mfr #: 60BS38 X 2
Outside Dia.: 9.488" Item: Sprocket
Number of Teeth - Sprockets: 38 Bore Dia. - Sprockets: 2"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Industry Chain Size: 60
For Use With: Roller Chain Number of Chain Rows: Single
Pitch Dia. (In.): 0.750 Outside Dia. (In.): 9.488
Material - Sprockets: Steel Bore Dia. (In.): 2
Material: Steel Number of Teeth: 38
Type: Finished Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Length through Bore (In.): 1-1/4 ANSI Sprocket Number: 60
Keyseat Size (In.): 1/2 x 1/4 Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 4-1/4
Set Screw Dia. (In.): 1/2 Pitch Dia.: 0.750"
Sprocket Hub Type: Type B Keyway Size: 1/2" x 1/4"
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Hub Dia.: 4.250" Set Screw Hole Dia.: 0.500"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 38, Fixed Bore, Bore Dia. - Sprockets 2 In., Outside Dia. 9.488 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS38 X 2