Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 40 # of Teeth

  • Zoro #: G0027870
  • Mfr #: 60BS40 X 1

$77.95

  • Industry Chain Size: 60
  • Includes: Standard Keyway and (2) Set Screws
  • Sprocket Bore Type: Fixed Bore
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60BS40 X 1 Specifications

  • Zoro #: G0027870
  • Mfr #: 60BS40 X 1
Industry Chain Size: 60 Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Number of Teeth - Sprockets: 40
Set Screw Dia. (In.): 5/16 ANSI Sprocket Number: 60
Length through Bore (In.): 1-1/4 Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material: Steel Sprocket Hub Type: Type B
Bore Dia. - Sprockets: 1" Pitch Dia.: 0.750"
Outside Dia.: 9.961" Material - Sprockets: Steel
Keyseat Size (In.): 1/4 x 1/8 Bore Dia. (In.): 1
Pitch Dia. (In.): 0.750 For Use With: Roller Chain
Hub Dia. (In.): 4-1/4 Number of Chain Rows: Single
Outside Dia. (In.): 9.961 Number of Teeth: 40
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 9.961 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS40 X 1