Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 2 Bore Dia., 40 # of Teeth

  • Zoro #: G0027855
  • Mfr #: 60BS40 X 2

$77.95

  • Type: Finished Bore
  • ANSI Sprocket Number: 60
  • Bore Dia. (In.): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #60BS40 X 2 Specifications

  • Zoro #: G0027855
  • Mfr #: 60BS40 X 2
Type: Finished Bore ANSI Sprocket Number: 60
Bore Dia. (In.): 2 For Use With: Roller Chain
Number of Chain Rows: Single Keyseat Size (In.): 1/2 x 1/4
Sprocket Hub Type: Type B Pitch Dia.: 0.750"
Bore Dia. - Sprockets: 2" Set Screw Dia. (In.): 1/2
Outside Dia.: 9.961" Number of Teeth - Sprockets: 40
Hub Dia. (In.): 4-1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Includes: Standard Keyway and (2) Set Screws Pitch Dia. (In.): 0.750
Number of Teeth: 40 Industry Chain Size: 60
Length through Bore (In.): 1-1/4 Item: Sprocket
Outside Dia. (In.): 9.961 Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 2 In., Outside Dia. 9.961 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #60BS40 X 2