Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1 Bore Dia., 10 # of Teeth

  • Zoro #: G0027837
  • Mfr #: 80BS10H X 1

$20.50

  • Hub Dia. (In.): 2-9/16
  • Industry Chain Size: 80
  • Keyseat Size (In.): 1/4 x 1/8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #80BS10H X 1 Specifications

  • Zoro #: G0027837
  • Mfr #: 80BS10H X 1
Hub Dia. (In.): 2-9/16 Industry Chain Size: 80
Keyseat Size (In.): 1/4 x 1/8 Sprocket Bore Type: Fixed Bore
Material: Steel Number of Teeth: 10
Type: Finished Bore Number of Chain Rows: Single
Item: Sprocket Outside Dia. (In.): 3.661
Sprocket Hub Type: Type B Pitch Dia. (In.): 1.000
Length through Bore (In.): 1-5/8 Outside Dia.: 3.661"
Material - Sprockets: Steel Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. - Sprockets: 1" ANSI Sprocket Number: 80
Bore Dia. (In.): 1 Pitch Dia.: 1.000"
For Use With: Roller Chain Set Screw Dia. (In.): 5/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Includes: Standard Keyway and (2) Set Screws
Number of Teeth - Sprockets: 10 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 10, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 3.661 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 2-9/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS10H X 1