Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/2 Bore Dia., 11 # of Teeth

  • Zoro #: G0027800
  • Mfr #: 80BS11H X 1 1/2

$22.30

  • Keyseat Size (In.): 3/8 x 3/16
  • Item: Sprocket
  • Number of Chain Rows: Single
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS11H X 1 1/2 Specifications

  • Zoro #: G0027800
  • Mfr #: 80BS11H X 1 1/2
Keyseat Size (In.): 3/8 x 3/16 Item: Sprocket
Number of Chain Rows: Single Outside Dia. (In.): 4.016
Material: Steel Type: Finished Bore
Material - Sprockets: Steel Length through Bore (In.): 1-5/8
Sprocket Hub Type: Type B Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia.: 4.016" Pitch Dia. (In.): 1.000
Industry Chain Size: 80 Includes: Standard Keyway and (2) Set Screws
Number of Teeth - Sprockets: 11 For Use With: Roller Chain
Item - Roller Chain Sprockets: Roller Chain Sprocket Sprocket Bore Type: Fixed Bore
Set Screw Dia. (In.): 3/8 Hub Dia. (In.): 2-13/16
Number of Teeth: 11 Pitch Dia.: 1.000"
Bore Dia. (In.): 1-1/2 ANSI Sprocket Number: 80
Bore Dia. - Sprockets: 1-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 11, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 2-13/16, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS11H X 1 1/2