Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1 Bore Dia., 11 # of Teeth

  • Zoro #: G0027819
  • Mfr #: 80BS11H X 1

$22.30

  • Length through Bore (In.): 1-5/8
  • Number of Teeth: 11
  • Set Screw Dia. (In.): 5/16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS11H X 1 Specifications

  • Zoro #: G0027819
  • Mfr #: 80BS11H X 1
Length through Bore (In.): 1-5/8 Number of Teeth: 11
Set Screw Dia. (In.): 5/16 Outside Dia. (In.): 4.016
Pitch Dia. (In.): 1.000 Pitch Dia.: 1.000"
Material: Steel Number of Teeth - Sprockets: 11
Industry Chain Size: 80 Sprocket Hub Type: Type B
Hub Dia. (In.): 2-13/16 Item: Sprocket
For Use With: Roller Chain ANSI Sprocket Number: 80
Item - Roller Chain Sprockets: Roller Chain Sprocket Keyseat Size (In.): 1/4 x 1/8
Outside Dia.: 4.016" Number of Chain Rows: Single
Sprocket Bore Type: Fixed Bore Includes: Standard Keyway and (2) Set Screws
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Material - Sprockets: Steel
Bore Dia. - Sprockets: 1" Bore Dia. (In.): 1
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 11, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.016 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 2-13/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS11H X 1