Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/2 Bore Dia., 12 # of Teeth

  • Zoro #: G0027758
  • Mfr #: 80BS12H X 1 1/2

$26.17

  • Pitch Dia. (In.): 1.000
  • Item: Sprocket
  • Set Screw Dia. (In.): 3/8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #80BS12H X 1 1/2 Specifications

  • Zoro #: G0027758
  • Mfr #: 80BS12H X 1 1/2
Pitch Dia. (In.): 1.000 Item: Sprocket
Set Screw Dia. (In.): 3/8 Type: Finished Bore
Number of Chain Rows: Single Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Teeth: 12
Material - Sprockets: Steel Industry Chain Size: 80
Bore Dia. (In.): 1-1/2 ANSI Sprocket Number: 80
Bore Dia. - Sprockets: 1-1/2" Includes: Standard Keyway and (2) Set Screws
Length through Bore (In.): 1-5/8 Keyseat Size (In.): 3/8 x 3/16
Number of Teeth - Sprockets: 12 Sprocket Bore Type: Fixed Bore
Hub Dia. (In.): 3-1/8 Pitch Dia.: 1.000"
Outside Dia. (In.): 4.331 For Use With: Roller Chain
Outside Dia.: 4.331" Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 3-1/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS12H X 1 1/2