Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-3/4 Bore Dia., 12 # of Teeth
  • Zoro #: G0027730
  • Mfr #: 80BS12H X 1 3/4
$26.95
  • Number of Teeth: 12
  • Material: Steel
  • Keyseat Size (In.): 3/8 x 3/16
See full product details
Orders over $50 ship free.

Tritan #80BS12H X 1 3/4 Specifications

  • Zoro #: G0027730
  • Mfr #: 80BS12H X 1 3/4
Number of Teeth: 12 Material: Steel
Keyseat Size (In.): 3/8 x 3/16 Pitch Dia. (In.): 1.000
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Set Screw Dia. (In.): 3/8 Material - Sprockets: Steel
ANSI Sprocket Number: 80 Hub Dia. (In.): 3-1/8
Sprocket Hub Type: Type B Pitch Dia.: 1.000"
Item: Sprocket Bore Dia. - Sprockets: 1-3/4"
Outside Dia. (In.): 4.331 Industry Chain Size: 80
Outside Dia.: 4.331" Length through Bore (In.): 1-5/8
Number of Teeth - Sprockets: 12 Bore Dia. (In.): 1-3/4
Item - Roller Chain Sprockets: Roller Chain Sprocket For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Number of Chain Rows: Single Keyway Size: 3/8" x 3/16"
Industry Chain Pitch: 1" Length through Bore: 1.625"
Set Screw Hole Dia.: 0.375" Hub Dia.: 3.125"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 1-3/4 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 3-1/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS12H X 1 3/4