Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 12 # of Teeth

  • Zoro #: G0027721
  • Mfr #: 80BS12H X 1 3/8

$26.72

  • Number of Teeth: 12
  • Item: Sprocket
  • Outside Dia. (In.): 4.331
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS12H X 1 3/8 Specifications

  • Zoro #: G0027721
  • Mfr #: 80BS12H X 1 3/8
Number of Teeth: 12 Item: Sprocket
Outside Dia. (In.): 4.331 Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 5/16 x 5/32 Number of Chain Rows: Single
Bore Dia. (In.): 1-3/8 Pitch Dia.: 1.000"
ANSI Sprocket Number: 80 Sprocket Bore Type: Fixed Bore
Sprocket Hub Type: Type B Includes: Standard Keyway and (2) Set Screws
Pitch Dia. (In.): 1.000 For Use With: Roller Chain
Material - Sprockets: Steel Industry Chain Size: 80
Outside Dia.: 4.331" Length through Bore (In.): 1-5/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 3-1/8 Type: Finished Bore
Number of Teeth - Sprockets: 12 Material: Steel
Bore Dia. - Sprockets: 1-3/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 1-3/8 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-5/8, Hub Dia. (In.) 3-1/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 5/16 x 5/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS12H X 1 3/8