Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth
  • Zoro #: G0027697
  • Mfr #: 80BS13H X 1 1/4
$32.95
  • Includes: Standard Keyway and (2) Set Screws
  • Keyseat Size (In.): 1/4 x 1/8
  • ANSI Sprocket Number: 80
See full product details
Orders over $50 ship free.

Tritan #80BS13H X 1 1/4 Specifications

  • Zoro #: G0027697
  • Mfr #: 80BS13H X 1 1/4
Includes: Standard Keyway and (2) Set Screws Keyseat Size (In.): 1/4 x 1/8
ANSI Sprocket Number: 80 Material: Steel
Item: Sprocket Outside Dia.: 4.646"
Pitch Dia.: 1.000" Number of Chain Rows: Single
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1-1/2
Outside Dia. (In.): 4.646 Industry Chain Size: 80
Set Screw Dia. (In.): 5/16 Pitch Dia. (In.): 1.000
Sprocket Bore Type: Fixed Bore Bore Dia. (In.): 1-1/4
For Use With: Roller Chain Number of Teeth: 13
Material - Sprockets: Steel Type: Finished Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia. (In.): 3
Bore Dia. - Sprockets: 1-1/4" Number of Teeth - Sprockets: 13
Sprocket Hub Type: Type B Length through Bore: 1.500"
Industry Chain Pitch: 1" Keyway Size: 1/4" x 1/8"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.646 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS13H X 1 1/4