Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth
  • Zoro #: G0027715
  • Mfr #: 80BS13H X 1
$30.95
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • ANSI Sprocket Number: 80
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #80BS13H X 1 Specifications

  • Zoro #: G0027715
  • Mfr #: 80BS13H X 1
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 80
Sprocket Bore Type: Fixed Bore Keyseat Size (In.): 1/4 x 1/8
Number of Teeth: 13 Length through Bore (In.): 1-1/2
Includes: Standard Keyway and (2) Set Screws Sprocket Hub Type: Type B
Number of Chain Rows: Single Set Screw Dia. (In.): 5/16
Hub Dia. (In.): 3 Material - Sprockets: Steel
Pitch Dia.: 1.000" Bore Dia. (In.): 1
For Use With: Roller Chain Outside Dia.: 4.646"
Outside Dia. (In.): 4.646 Number of Teeth - Sprockets: 13
Pitch Dia. (In.): 1.000 Item: Sprocket
Type: Finished Bore Material: Steel
Bore Dia. - Sprockets: 1" Industry Chain Size: 80
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore: 1.500"
Industry Chain Pitch: 1" Keyway Size: 1/4" x 1/8"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.646 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS13H X 1