Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth

  • Zoro #: G0027651
  • Mfr #: 80BS14H X 1 15/16

$36.95

  • Set Screw Dia. (In.): 1/2
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Bore Dia. (In.): 1-15/16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #80BS14H X 1 15/16 Specifications

  • Zoro #: G0027651
  • Mfr #: 80BS14H X 1 15/16
Set Screw Dia. (In.): 1/2 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. (In.): 1-15/16 Bore Dia. - Sprockets: 1-15/16"
Pitch Dia.: 1.000" Number of Teeth: 14
Pitch Dia. (In.): 1.000 For Use With: Roller Chain
Material - Sprockets: Steel Industry Chain Size: 80
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Teeth - Sprockets: 14
Outside Dia.: 4.961" Sprocket Hub Type: Type B
ANSI Sprocket Number: 80 Material: Steel
Keyseat Size (In.): 1/2 x 1/4 Number of Chain Rows: Single
Hub Dia. (In.): 3-1/4 Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Sprocket Bore Type: Fixed Bore
Type: Finished Bore Outside Dia. (In.): 4.961
Length through Bore (In.): 1-1/2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 14, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 4.961 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS14H X 1 15/16