Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth

  • Zoro #: G0027645
  • Mfr #: 80BS15H X 1 1/2

$33.24

  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Pitch Dia.: 1.000"
  • Bore Dia. (In.): 1-1/2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS15H X 1 1/2 Specifications

  • Zoro #: G0027645
  • Mfr #: 80BS15H X 1 1/2
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia.: 1.000"
Bore Dia. (In.): 1-1/2 For Use With: Roller Chain
Number of Teeth - Sprockets: 15 Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Material: Steel
Set Screw Dia. (In.): 3/8 Keyseat Size (In.): 3/8 x 3/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 3-13/16 Outside Dia.: 5.315"
ANSI Sprocket Number: 80 Outside Dia. (In.): 5.315
Number of Chain Rows: Single Bore Dia. - Sprockets: 1-1/2"
Industry Chain Size: 80 Length through Bore (In.): 1-1/2
Number of Teeth: 15 Type: Finished Bore
Sprocket Hub Type: Type B Pitch Dia. (In.): 1.000
Item: Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 5.315 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3-13/16, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS15H X 1 1/2