Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth

  • Zoro #: G0027636
  • Mfr #: 80BS15H X 1 1/4

$38.60

  • Bore Dia. (In.): 1-1/4
  • Bore Dia. - Sprockets: 1-1/4"
  • Length through Bore (In.): 1-1/2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS15H X 1 1/4 Specifications

  • Zoro #: G0027636
  • Mfr #: 80BS15H X 1 1/4
Bore Dia. (In.): 1-1/4 Bore Dia. - Sprockets: 1-1/4"
Length through Bore (In.): 1-1/2 Material: Steel
Industry Chain Size: 80 ANSI Sprocket Number: 80
Sprocket Hub Type: Type B Outside Dia.: 5.315"
Item: Sprocket Pitch Dia.: 1.000"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Material - Sprockets: Steel
Includes: Standard Keyway and (2) Set Screws Number of Teeth: 15
Set Screw Dia. (In.): 5/16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Type: Finished Bore Number of Teeth - Sprockets: 15
Keyseat Size (In.): 1/4 x 1/8 Pitch Dia. (In.): 1.000
For Use With: Roller Chain Sprocket Bore Type: Fixed Bore
Hub Dia. (In.): 3-13/16 Number of Chain Rows: Single
Outside Dia. (In.): 5.315 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.315 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3-13/16, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS15H X 1 1/4