Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth
  • Zoro #: G0027618
  • Mfr #: 80BS15H X 1 3/4
$38.60
  • Industry Chain Size: 80
  • Pitch Dia.: 1.000"
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
See full product details
Orders over $50 ship free.

Tritan #80BS15H X 1 3/4 Specifications

  • Zoro #: G0027618
  • Mfr #: 80BS15H X 1 3/4
Industry Chain Size: 80 Pitch Dia.: 1.000"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Type: Finished Bore
Material - Sprockets: Steel Set Screw Dia. (In.): 3/8
ANSI Sprocket Number: 80 Outside Dia. (In.): 5.315
Sprocket Hub Type: Type B Keyseat Size (In.): 3/8 x 3/16
Bore Dia. (In.): 1-3/4 Material: Steel
Item: Sprocket Pitch Dia. (In.): 1.000
For Use With: Roller Chain Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 3-13/16 Number of Teeth: 15
Outside Dia.: 5.315" Number of Chain Rows: Single
Bore Dia. - Sprockets: 1-3/4" Length through Bore (In.): 1-1/2
Sprocket Bore Type: Fixed Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth - Sprockets: 15 Keyway Size: 3/8" x 3/16"
Length through Bore: 1.500" Industry Chain Pitch: 1"
Hub Dia.: 3.813" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 1-3/4 In., Outside Dia. 5.315 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 3-13/16, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS15H X 1 3/4