Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 16 # of Teeth
  • Zoro #: G0027609
  • Mfr #: 80BS16H X 1 15/16
$42.58
  • Length through Bore (In.): 1-1/2
  • Pitch Dia. (In.): 1.000
  • Number of Teeth: 16
See full product details
Orders over $50 ship free.

Tritan #80BS16H X 1 15/16 Specifications

  • Zoro #: G0027609
  • Mfr #: 80BS16H X 1 15/16
Length through Bore (In.): 1-1/2 Pitch Dia. (In.): 1.000
Number of Teeth: 16 Industry Chain Size: 80
Outside Dia.: 5.630" Bore Dia. - Sprockets: 1-15/16"
ANSI Sprocket Number: 80 Set Screw Dia. (In.): 1/2
Type: Finished Bore Hub Dia. (In.): 4
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. (In.): 1-15/16 Material - Sprockets: Steel
Keyseat Size (In.): 1/2 x 1/4 Outside Dia. (In.): 5.630
Number of Teeth - Sprockets: 16 Number of Chain Rows: Single
For Use With: Roller Chain Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Material: Steel
Sprocket Bore Type: Fixed Bore Pitch Dia.: 1.000"
Sprocket Hub Type: Type B Keyway Size: 1/2" x 1/4"
Length through Bore: 1.500" Industry Chain Pitch: 1"
Hub Dia.: 4.000" Set Screw Hole Dia.: 0.500"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 5.630 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS16H X 1 15/16