Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth

  • Zoro #: G0027590
  • Mfr #: 80BS16H X 1 5/8

$42.58

  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Includes: Standard Keyway and (2) Set Screws
  • Sprocket Bore Type: Fixed Bore
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS16H X 1 5/8 Specifications

  • Zoro #: G0027590
  • Mfr #: 80BS16H X 1 5/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Pitch Dia.: 1.000"
For Use With: Roller Chain Industry Chain Size: 80
Bore Dia. (In.): 1-5/8 Set Screw Dia. (In.): 3/8
Number of Teeth - Sprockets: 16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. - Sprockets: 1-5/8" Keyseat Size (In.): 3/8 x 3/16
Number of Teeth: 16 Hub Dia. (In.): 4
ANSI Sprocket Number: 80 Pitch Dia. (In.): 1.000
Item: Sprocket Length through Bore (In.): 1-1/2
Outside Dia. (In.): 5.630 Number of Chain Rows: Single
Material: Steel Material - Sprockets: Steel
Sprocket Hub Type: Type B Outside Dia.: 5.630"
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 16, Fixed Bore, Bore Dia. - Sprockets 1-5/8 In., Outside Dia. 5.630 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS16H X 1 5/8