Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth

  • Zoro #: G0027566
  • Mfr #: 80BS18H X 1 1/4

$54.46

  • Number of Teeth: 18
  • Material: Steel
  • Item: Sprocket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS18H X 1 1/4 Specifications

  • Zoro #: G0027566
  • Mfr #: 80BS18H X 1 1/4
Number of Teeth: 18 Material: Steel
Item: Sprocket Type: Finished Bore
Number of Chain Rows: Single Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Outside Dia.: 6.260"
For Use With: Roller Chain Outside Dia. (In.): 6.260
Industry Chain Size: 80 Keyseat Size (In.): 1/4 x 1/8
Set Screw Dia. (In.): 5/16 Hub Dia. (In.): 4-1/4
Number of Teeth - Sprockets: 18 Pitch Dia.: 1.000"
Includes: Standard Keyway and (2) Set Screws Bore Dia. - Sprockets: 1-1/4"
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type: Type B Length through Bore (In.): 1-1/2
ANSI Sprocket Number: 80 Bore Dia. (In.): 1-1/4
Pitch Dia. (In.): 1.000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 6.260 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS18H X 1 1/4