Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 18 # of Teeth
  • Zoro #: G0027557
  • Mfr #: 80BS18H X 1 15/16
$54.46
  • For Use With: Roller Chain
  • Material: Steel
  • Outside Dia. (In.): 6.260
See full product details
This item ships free.

Tritan #80BS18H X 1 15/16 Specifications

  • Zoro #: G0027557
  • Mfr #: 80BS18H X 1 15/16
For Use With: Roller Chain Material: Steel
Outside Dia. (In.): 6.260 Pitch Dia. (In.): 1.000
Material - Sprockets: Steel Pitch Dia.: 1.000"
Number of Teeth: 18 Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Length through Bore (In.): 1-1/2
ANSI Sprocket Number: 80 Number of Teeth - Sprockets: 18
Bore Dia. (In.): 1-15/16 Industry Chain Size: 80
Sprocket Bore Type: Fixed Bore Outside Dia.: 6.260"
Sprocket Hub Type: Type B Bore Dia. - Sprockets: 1-15/16"
Hub Dia. (In.): 4-1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Keyseat Size (In.): 1/2 x 1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Set Screw Dia. (In.): 1/2 Item: Sprocket
Type: Finished Bore Keyway Size: 1/2" x 1/4"
Length through Bore: 1.500" Industry Chain Pitch: 1"
Hub Dia.: 4.250" Set Screw Hole Dia.: 0.500"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 6.260 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS18H X 1 15/16