Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1 Bore Dia., 18 # of Teeth
  • Zoro #: G0027581
  • Mfr #: 80BS18H X 1
$55.95
  • For Use With: Roller Chain
  • Sprocket Bore Type: Fixed Bore
  • Length through Bore (In.): 1-1/2
See full product details
This item ships free.

Tritan #80BS18H X 1 Specifications

  • Zoro #: G0027581
  • Mfr #: 80BS18H X 1
For Use With: Roller Chain Sprocket Bore Type: Fixed Bore
Length through Bore (In.): 1-1/2 Material: Steel
Bore Dia. - Sprockets: 1" Hub Dia. (In.): 4-1/4
ANSI Sprocket Number: 80 Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia.: 6.260" Industry Chain Size: 80
Pitch Dia.: 1.000" Type: Finished Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth - Sprockets: 18
Pitch Dia. (In.): 1.000 Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Set Screw Dia. (In.): 5/16
Outside Dia. (In.): 6.260 Sprocket Hub Type: Type B
Number of Teeth: 18 Keyseat Size (In.): 1/4 x 1/8
Item: Sprocket Material - Sprockets: Steel
Bore Dia. (In.): 1 Industry Chain Pitch: 1"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.500"
Set Screw Hole Dia.: 0.313" Hub Dia.: 4.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 6.260 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS18H X 1