Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 2 Bore Dia., 18 # of Teeth

  • Zoro #: G0027548
  • Mfr #: 80BS18H X 2

$54.46

  • Set Screw Dia. (In.): 1/2
  • Keyseat Size (In.): 1/2 x 1/4
  • Bore Dia. (In.): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS18H X 2 Specifications

  • Zoro #: G0027548
  • Mfr #: 80BS18H X 2
Set Screw Dia. (In.): 1/2 Keyseat Size (In.): 1/2 x 1/4
Bore Dia. (In.): 2 Pitch Dia. (In.): 1.000
Number of Chain Rows: Single Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Hub Dia. (In.): 4-1/4 ANSI Sprocket Number: 80
Type: Finished Bore Outside Dia.: 6.260"
Sprocket Bore Type: Fixed Bore Material: Steel
Bore Dia. - Sprockets: 2" Industry Chain Size: 80
Material - Sprockets: Steel Sprocket Hub Type: Type B
Outside Dia. (In.): 6.260 Pitch Dia.: 1.000"
Number of Teeth: 18 Length through Bore (In.): 1-1/2
Number of Teeth - Sprockets: 18 For Use With: Roller Chain
Item: Sprocket Item - Roller Chain Sprockets: Roller Chain Sprocket
Includes: Standard Keyway and (2) Set Screws Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 2 In., Outside Dia. 6.260 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS18H X 2