Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth
  • Zoro #: G0027520
  • Mfr #: 80BS20H X 1 1/2
$61.40
  • Outside Dia. (In.): 6.929
  • For Use With: Roller Chain
  • Item: Sprocket
See full product details
This item ships free.

Tritan #80BS20H X 1 1/2 Specifications

  • Zoro #: G0027520
  • Mfr #: 80BS20H X 1 1/2
Outside Dia. (In.): 6.929 For Use With: Roller Chain
Item: Sprocket Type: Finished Bore
Industry Chain Size: 80 Length through Bore (In.): 1-1/2
Includes: Standard Keyway and (2) Set Screws Material: Steel
Bore Dia. (In.): 1-1/2 Keyseat Size (In.): 3/8 x 3/16
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Hub Type: Type B
Number of Chain Rows: Single Pitch Dia. (In.): 1.000
Material - Sprockets: Steel Number of Teeth: 20
Sprocket Bore Type: Fixed Bore Outside Dia.: 6.929"
ANSI Sprocket Number: 80 Number of Teeth - Sprockets: 20
Bore Dia. - Sprockets: 1-1/2" Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia.: 1.000" Set Screw Dia. (In.): 3/8
Hub Dia. (In.): 4-1/4 Keyway Size: 3/8" x 3/16"
Length through Bore: 1.500" Industry Chain Pitch: 1"
Hub Dia.: 4.250" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 6.929 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-1/2, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS20H X 1 1/2