Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 24 # of Teeth

  • Zoro #: G0027496
  • Mfr #: 80BS24 X 1 15/16

$77.36

  • Bore Dia. - Sprockets: 1-15/16"
  • Keyseat Size (In.): 1/2 x 1/4
  • Sprocket Hub Type: Type B
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS24 X 1 15/16 Specifications

  • Zoro #: G0027496
  • Mfr #: 80BS24 X 1 15/16
Bore Dia. - Sprockets: 1-15/16" Keyseat Size (In.): 1/2 x 1/4
Sprocket Hub Type: Type B Outside Dia.: 8.189"
Set Screw Dia. (In.): 1/2 Hub Dia. (In.): 4-1/4
For Use With: Roller Chain ANSI Sprocket Number: 80
Length through Bore (In.): 1-3/4 Bore Dia. (In.): 1-15/16
Type: Finished Bore Pitch Dia. (In.): 1.000
Number of Teeth: 24 Material: Steel
Item: Sprocket Pitch Dia.: 1.000"
Number of Chain Rows: Single Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Includes: Standard Keyway and (2) Set Screws Outside Dia. (In.): 8.189
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Teeth - Sprockets: 24
Industry Chain Size: 80 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 8.189 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-3/4, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS24 X 1 15/16