Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-7/16 Bore Dia., 24 # of Teeth
  • Zoro #: G0027487
  • Mfr #: 80BS24 X 1 7/16
$76.95
  • Material - Sprockets: Steel
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Number of Teeth: 24
See full product details
This item ships free.

Tritan #80BS24 X 1 7/16 Specifications

  • Zoro #: G0027487
  • Mfr #: 80BS24 X 1 7/16
Material - Sprockets: Steel Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 24 Industry Chain Size: 80
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 24
Bore Dia. - Sprockets: 1-7/16" Sprocket Hub Type: Type B
Pitch Dia.: 1.000" Outside Dia.: 8.189"
Outside Dia. (In.): 8.189 Bore Dia. (In.): 1-7/16
Keyseat Size (In.): 3/8 x 3/16 Material: Steel
Pitch Dia. (In.): 1.000 Hub Dia. (In.): 4-1/4
Length through Bore (In.): 1-3/4 Set Screw Dia. (In.): 3/8
Number of Chain Rows: Single Sprocket Bore Type: Fixed Bore
For Use With: Roller Chain ANSI Sprocket Number: 80
Type: Finished Bore Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore: 1.750"
Industry Chain Pitch: 1" Keyway Size: 3/8" x 3/16"
Hub Dia.: 4.250" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 8.189 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 1-3/4, Hub Dia. (In.) 4-1/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS24 X 1 7/16