Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 2 Bore Dia., 26 # of Teeth

  • Zoro #: G0027450
  • Mfr #: 80BS26 X 2

$85.95

  • Sprocket Bore Type: Fixed Bore
  • Keyseat Size (In.): 1/2 x 1/4
  • Set Screw Dia. (In.): 1/2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS26 X 2 Specifications

  • Zoro #: G0027450
  • Mfr #: 80BS26 X 2
Sprocket Bore Type: Fixed Bore Keyseat Size (In.): 1/2 x 1/4
Set Screw Dia. (In.): 1/2 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. - Sprockets: 2" Number of Chain Rows: Single
Item - Roller Chain Sprockets: Roller Chain Sprocket Outside Dia.: 8.858"
For Use With: Roller Chain Type: Finished Bore
Industry Chain Size: 80 Item: Sprocket
Pitch Dia.: 1.000" Bore Dia. (In.): 2
Number of Teeth - Sprockets: 26 Material - Sprockets: Steel
Pitch Dia. (In.): 1.000 Hub Dia. (In.): 4-3/4
Sprocket Hub Type: Type B ANSI Sprocket Number: 80
Number of Teeth: 26 Material: Steel
Length through Bore (In.): 2 Includes: Standard Keyway and (2) Set Screws
Outside Dia. (In.): 8.858 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 2 In., Outside Dia. 8.858 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 2, Hub Dia. (In.) 4-3/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS26 X 2