Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-1/2 Bore Dia., 30 # of Teeth

  • Zoro #: G0027441
  • Mfr #: 80BS30 X 1 1/2

$101.95

  • Number of Chain Rows: Single
  • Number of Teeth - Sprockets: 30
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS30 X 1 1/2 Specifications

  • Zoro #: G0027441
  • Mfr #: 80BS30 X 1 1/2
Number of Chain Rows: Single Number of Teeth - Sprockets: 30
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 10.118"
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 4-3/4
Sprocket Bore Type: Fixed Bore Keyseat Size (In.): 3/8 x 3/16
Bore Dia. - Sprockets: 1-1/2" Industry Chain Size: 80
For Use With: Roller Chain Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Teeth: 30
Material - Sprockets: Steel Bore Dia. (In.): 1-1/2
Type: Finished Bore Length through Bore (In.): 2
ANSI Sprocket Number: 80 Item: Sprocket
Pitch Dia.: 1.000" Outside Dia. (In.): 10.118
Material: Steel Set Screw Dia. (In.): 3/8
Pitch Dia. (In.): 1.000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 10.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 2, Hub Dia. (In.) 4-3/4, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS30 X 1 1/2