Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 30 # of Teeth
  • Zoro #: G0027435
  • Mfr #: 80BS30 X 1 15/16
$101.95
  • Bore Dia. (In.): 1-15/16
  • Type: Finished Bore
  • Item: Sprocket
See full product details
This item ships free.

Tritan #80BS30 X 1 15/16 Specifications

  • Zoro #: G0027435
  • Mfr #: 80BS30 X 1 15/16
Bore Dia. (In.): 1-15/16 Type: Finished Bore
Item: Sprocket Number of Teeth: 30
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 80
Material - Sprockets: Steel Material: Steel
Sprocket Bore Type: Fixed Bore Pitch Dia.: 1.000"
Industry Chain Size: 80 Bore Dia. - Sprockets: 1-15/16"
For Use With: Roller Chain Outside Dia. (In.): 10.118
Number of Chain Rows: Single Length through Bore (In.): 2
Keyseat Size (In.): 1/2 x 1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 30
Sprocket Hub Type: Type B Pitch Dia. (In.): 1.000
Outside Dia.: 10.118" Hub Dia. (In.): 4-3/4
Set Screw Dia. (In.): 1/2 Industry Chain Pitch: 1"
Keyway Size: 1/2" x 1/4" Length through Bore: 2.000"
Hub Dia.: 4.750" Set Screw Hole Dia.: 0.500"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-15/16 In., Outside Dia. 10.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.000 In., Type B, Length through Bore (In.) 2, Hub Dia. (In.) 4-3/4, Set Screw Dia. (In.) 1/2, Keyseat Size (In.) 1/2 x 1/4, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS30 X 1 15/16