Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-15/16 Bore Dia., 32 # of Teeth

  • Zoro #: G0027417
  • Mfr #: 80BS32 X 1 15/16

$122.95

  • Set Screw Dia. (In.): 1/2
  • Sprocket Hub Type: Type B
  • Includes: Standard Keyway and (2) Set Screws
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #80BS32 X 1 15/16 Specifications

  • Zoro #: G0027417
  • Mfr #: 80BS32 X 1 15/16
Set Screw Dia. (In.): 1/2 Sprocket Hub Type: Type B
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
Hub Dia. (In.): 4-3/4 Sprocket Bore Type: Fixed Bore
Type: Finished Bore Pitch Dia.: 1.000"
Material - Sprockets: Steel Outside Dia.: 10.748"
Length through Bore (In.): 2 Item: Sprocket
Material: Steel Outside Dia. (In.): 10.748
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 80
Number of Teeth - Sprockets: 32 Bore Dia. (In.): 1-15/16
Number of Teeth: 32 Industry Chain Size: 80
Keyseat Size (In.): 1/2 x 1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single Pitch Dia. (In.): 1.000
Bore Dia. - Sprockets: 1-15/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chain drives with sprockets are used in applications where slippage must not occur, such as bicycles and motorcycles, elevators and escalators, chain drive garage door opener systems, and certain engines. Take a look at the features for this Sprocket : MATERIAL: Steel, ANSI SPROCKET NUMBER: 80, NUMBER OF TEETH: 32

Reviews of Tritan #80BS32 X 1 15/16