Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth
  • Zoro #: G0027338
  • Mfr #: 40B24H X 5/8 MPB
$18.12
  • Bore Dia. (In.): 5/8
  • Max. Bore - Sprockets: 2-1/4"
  • Number of Teeth - Sprockets: 24
See full product details
Orders over $50 ship free.

Tritan #40B24H X 5/8 MPB Specifications

  • Zoro #: G0027338
  • Mfr #: 40B24H X 5/8 MPB
Bore Dia. (In.): 5/8 Max. Bore - Sprockets: 2-1/4"
Number of Teeth - Sprockets: 24 Type: Plain Bore
For Use With: Roller Chain Sprocket Bore Type: Plain Bore
Material - Sprockets: Steel Number of Teeth: 24
Length through Bore (In.): 1 Outside Dia.: 4.094"
Pitch Dia.: 0.500" Sprocket Hub Type: Type B
ANSI Sprocket Number: 40 Material: Steel
Bore Dia. - Sprockets: 5/8" Outside Dia. (In.): 4.094
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Chain Rows: Single
Item: Sprocket Pitch Dia. (In.): 0.500
Industry Chain Size: 40 Hub Dia. (In.): 3-1/4
Industry Chain Pitch: 1/2" Length through Bore: 1.000"
Hub Dia.: 3.250" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 24, Plain Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 4.094 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-1/4 In., Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-1/4, For Use With Roller Chain

Reviews of Tritan #40B24H X 5/8 MPB