Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth

  • Zoro #: G0027329
  • Mfr #: 40B30H X 5/8 MPB

$19.25

  • Hub Dia. (In.): 3-1/4
  • Pitch Dia.: 0.500"
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40B30H X 5/8 MPB Specifications

  • Zoro #: G0027329
  • Mfr #: 40B30H X 5/8 MPB
Hub Dia. (In.): 3-1/4 Pitch Dia.: 0.500"
Item - Roller Chain Sprockets: Roller Chain Sprocket Outside Dia. (In.): 5.079
Length through Bore (In.): 1 Bore Dia. (In.): 5/8
Max. Bore - Sprockets: 2-1/4" For Use With: Roller Chain
Number of Teeth - Sprockets: 30 Number of Teeth: 30
Outside Dia.: 5.079" ANSI Sprocket Number: 40
Industry Chain Size: 40 Type: Plain Bore
Number of Chain Rows: Single Sprocket Bore Type: Plain Bore
Material: Steel Item: Sprocket
Sprocket Hub Type: Type B Bore Dia. - Sprockets: 5/8"
Material - Sprockets: Steel Pitch Dia. (In.): 0.500
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprockets are wheels with teeth that mesh with chains as the wheel turns. The chains typically connect two sprockets. Together the sprockets and roller chain form the chain drive. Product specs for this Sprocket include the following: MATERIAL: Steel, ANSI SPROCKET NUMBER: 40, NUMBER OF TEETH: 30

Reviews of Tritan #40B30H X 5/8 MPB