Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth
  • Zoro #: G0027310
  • Mfr #: 50B20H X 5/8 MPB
$15.85
  • Sprocket Hub Type: Type B
  • Sprocket Bore Type: Plain Bore
  • Length through Bore (In.): 1
See full product details
Orders over $50 ship free.

Tritan #50B20H X 5/8 MPB Specifications

  • Zoro #: G0027310
  • Mfr #: 50B20H X 5/8 MPB
Sprocket Hub Type: Type B Sprocket Bore Type: Plain Bore
Length through Bore (In.): 1 Type: Plain Bore
Industry Chain Size: 50 Pitch Dia.: 0.625"
Max. Bore - Sprockets: 2" Number of Teeth: 20
Item - Roller Chain Sprockets: Roller Chain Sprocket Material - Sprockets: Steel
Number of Teeth - Sprockets: 20 Hub Dia. (In.): 3
ANSI Sprocket Number: 50 Number of Chain Rows: Single
Outside Dia. (In.): 4.331 Bore Dia. - Sprockets: 5/8"
Item: Sprocket For Use With: Roller Chain
Pitch Dia. (In.): 0.625 Bore Dia. (In.): 5/8
Material: Steel Outside Dia.: 4.331"
Length through Bore: 1.000" Industry Chain Pitch: 5/8"
Hub Dia.: 3.000" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Plain Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 In., Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, For Use With Roller Chain

Reviews of Tritan #50B20H X 5/8 MPB