Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 21 # of Teeth
  • Zoro #: G0027301
  • Mfr #: 50B21H X 3/4 MPB
$21.59
  • Number of Teeth - Sprockets: 21
  • Number of Chain Rows: Single
  • For Use With: Roller Chain
See full product details
Orders over $50 ship free.

Tritan #50B21H X 3/4 MPB Specifications

  • Zoro #: G0027301
  • Mfr #: 50B21H X 3/4 MPB
Number of Teeth - Sprockets: 21 Number of Chain Rows: Single
For Use With: Roller Chain Material - Sprockets: Steel
Pitch Dia. (In.): 0.625 Length through Bore (In.): 1
Bore Dia. (In.): 3/4 Sprocket Bore Type: Plain Bore
Hub Dia. (In.): 3 Pitch Dia.: 0.625"
Material: Steel Industry Chain Size: 50
Bore Dia. - Sprockets: 3/4" Outside Dia. (In.): 4.528
Max. Bore - Sprockets: 2" ANSI Sprocket Number: 50
Number of Teeth: 21 Item: Sprocket
Type: Plain Bore Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Outside Dia.: 4.528"
Length through Bore: 1.000" Industry Chain Pitch: 5/8"
Hub Dia.: 3.000" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 21, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.528 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 In., Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, For Use With Roller Chain

Reviews of Tritan #50B21H X 3/4 MPB