Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth
  • Zoro #: G0027286
  • Mfr #: 50B24H X 3/4 MPB
$22.39
  • Outside Dia.: 5.118"
  • Number of Teeth: 24
  • Number of Chain Rows: Single
See full product details
Orders over $50 ship free.

Tritan #50B24H X 3/4 MPB Specifications

  • Zoro #: G0027286
  • Mfr #: 50B24H X 3/4 MPB
Outside Dia.: 5.118" Number of Teeth: 24
Number of Chain Rows: Single Length through Bore (In.): 1-1/4
Type: Plain Bore Sprocket Hub Type: Type B
For Use With: Roller Chain Number of Teeth - Sprockets: 24
Material - Sprockets: Steel Hub Dia. (In.): 3
Bore Dia. - Sprockets: 3/4" ANSI Sprocket Number: 50
Sprocket Bore Type: Plain Bore Max. Bore - Sprockets: 2"
Item - Roller Chain Sprockets: Roller Chain Sprocket Outside Dia. (In.): 5.118
Material: Steel Pitch Dia.: 0.625"
Item: Sprocket Industry Chain Size: 50
Bore Dia. (In.): 3/4 Pitch Dia. (In.): 0.625
Length through Bore: 1.250" Industry Chain Pitch: 5/8"
Hub Dia.: 3.000" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 24, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 In., Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, For Use With Roller Chain

Reviews of Tritan #50B24H X 3/4 MPB