Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 3/4 Bore Dia., 25 # of Teeth

  • Zoro #: G0027277
  • Mfr #: 50B25H X 3/4 MPB

$24.27

  • Outside Dia.: 5.315"
  • Pitch Dia. (In.): 0.625
  • Industry Chain Size: 50
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50B25H X 3/4 MPB Specifications

  • Zoro #: G0027277
  • Mfr #: 50B25H X 3/4 MPB
Outside Dia.: 5.315" Pitch Dia. (In.): 0.625
Industry Chain Size: 50 Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia. (In.): 5.315 Material - Sprockets: Steel
Number of Chain Rows: Single ANSI Sprocket Number: 50
Type: Plain Bore Number of Teeth: 25
Bore Dia. (In.): 3/4 Max. Bore - Sprockets: 2"
Sprocket Bore Type: Plain Bore Item: Sprocket
For Use With: Roller Chain Sprocket Hub Type: Type B
Bore Dia. - Sprockets: 3/4" Number of Teeth - Sprockets: 25
Length through Bore (In.): 1-1/4 Hub Dia. (In.): 3
Material: Steel Pitch Dia.: 0.625"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 25, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.315 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 In., Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, For Use With Roller Chain

Reviews of Tritan #50B25H X 3/4 MPB