Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth
  • Zoro #: G0027268
  • Mfr #: 50B30H X 3/4 MPB
$31.08
  • Industry Chain Size: 50
  • Pitch Dia. (In.): 0.625
  • ANSI Sprocket Number: 50
See full product details
Orders over $50 ship free.

Tritan #50B30H X 3/4 MPB Specifications

  • Zoro #: G0027268
  • Mfr #: 50B30H X 3/4 MPB
Industry Chain Size: 50 Pitch Dia. (In.): 0.625
ANSI Sprocket Number: 50 Pitch Dia.: 0.625"
Item: Sprocket Number of Chain Rows: Single
Bore Dia. - Sprockets: 3/4" Number of Teeth - Sprockets: 30
Hub Dia. (In.): 3-1/4 Max. Bore - Sprockets: 2-1/4"
Type: Plain Bore Length through Bore (In.): 1-1/4
Material: Steel Outside Dia.: 6.339"
Outside Dia. (In.): 6.339 Bore Dia. (In.): 3/4
Number of Teeth: 30 Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Sprocket Hub Type: Type B
Sprocket Bore Type: Plain Bore Material - Sprockets: Steel
Industry Chain Pitch: 5/8" Length through Bore: 1.250"
Hub Dia.: 3.250" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 30, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 6.339 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-1/4 In., Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, For Use With Roller Chain

Reviews of Tritan #50B30H X 3/4 MPB