Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth
  • Zoro #: G0027259
  • Mfr #: 60B15H X 3/4 MPB
$15.61
  • Bore Dia. - Sprockets: 3/4"
  • Sprocket Hub Type: Type B
  • Length through Bore (In.): 1-1/4
See full product details
Orders over $50 ship free.

Tritan #60B15H X 3/4 MPB Specifications

  • Zoro #: G0027259
  • Mfr #: 60B15H X 3/4 MPB
Bore Dia. - Sprockets: 3/4" Sprocket Hub Type: Type B
Length through Bore (In.): 1-1/4 Max. Bore - Sprockets: 1-7/8"
Outside Dia.: 3.976" Material - Sprockets: Steel
Number of Chain Rows: Single Pitch Dia. (In.): 0.750
Item: Sprocket Number of Teeth - Sprockets: 15
Pitch Dia.: 0.750" Type: Plain Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 60
Number of Teeth: 15 Hub Dia. (In.): 2-7/8
Bore Dia. (In.): 3/4 Sprocket Bore Type: Plain Bore
Industry Chain Size: 60 Outside Dia. (In.): 3.976
Material: Steel For Use With: Roller Chain
Length through Bore: 1.250" Industry Chain Pitch: 3/4"
Hub Dia.: 2.875" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 15, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.976 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 1-7/8 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 2-7/8, For Use With Roller Chain

Reviews of Tritan #60B15H X 3/4 MPB