Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth

  • Zoro #: G0027240
  • Mfr #: 60B16H X 3/4 MPB

$17.60

  • Length through Bore (In.): 1-1/4
  • Material - Sprockets: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60B16H X 3/4 MPB Specifications

  • Zoro #: G0027240
  • Mfr #: 60B16H X 3/4 MPB
Length through Bore (In.): 1-1/4 Material - Sprockets: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 60
Max. Bore - Sprockets: 2" Bore Dia. - Sprockets: 3/4"
Sprocket Hub Type: Type B Hub Dia. (In.): 3-1/16
For Use With: Roller Chain Number of Teeth - Sprockets: 16
Number of Chain Rows: Single Industry Chain Size: 60
Outside Dia. (In.): 4.213 Bore Dia. (In.): 3/4
Outside Dia.: 4.213" Number of Teeth: 16
Material: Steel Type: Plain Bore
Item: Sprocket Pitch Dia.: 0.750"
Pitch Dia. (In.): 0.750 Sprocket Bore Type: Plain Bore
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 16, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.213 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/16, For Use With Roller Chain

Reviews of Tritan #60B16H X 3/4 MPB