Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth
  • Zoro #: G0027231
  • Mfr #: 60B17H X 3/4 MPB
$18.60
  • Max. Bore - Sprockets: 2-1/4"
  • Hub Dia. (In.): 3-1/4
  • Sprocket Bore Type: Plain Bore
See full product details
Orders over $50 ship free.

Tritan #60B17H X 3/4 MPB Specifications

  • Zoro #: G0027231
  • Mfr #: 60B17H X 3/4 MPB
Max. Bore - Sprockets: 2-1/4" Hub Dia. (In.): 3-1/4
Sprocket Bore Type: Plain Bore Number of Teeth - Sprockets: 17
Item: Sprocket Pitch Dia.: 0.750"
For Use With: Roller Chain Sprocket Hub Type: Type B
Number of Teeth: 17 Type: Plain Bore
Bore Dia. - Sprockets: 3/4" ANSI Sprocket Number: 60
Material - Sprockets: Steel Outside Dia.: 4.449"
Number of Chain Rows: Single Industry Chain Size: 60
Pitch Dia. (In.): 0.750 Outside Dia. (In.): 4.449
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. (In.): 3/4
Material: Steel Length through Bore (In.): 1-1/4
Industry Chain Pitch: 3/4" Length through Bore: 1.250"
Hub Dia.: 3.250" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 17, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.449 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-1/4 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, For Use With Roller Chain

Reviews of Tritan #60B17H X 3/4 MPB