Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth

  • Zoro #: G0027225
  • Mfr #: 60B18H X 3/4 MPB

$21.50

  • Sprocket Bore Type: Plain Bore
  • Material: Steel
  • Material - Sprockets: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60B18H X 3/4 MPB Specifications

  • Zoro #: G0027225
  • Mfr #: 60B18H X 3/4 MPB
Sprocket Bore Type: Plain Bore Material: Steel
Material - Sprockets: Steel Number of Teeth: 18
Hub Dia. (In.): 3-1/2 Number of Teeth - Sprockets: 18
Length through Bore (In.): 1-1/4 Pitch Dia. (In.): 0.750
ANSI Sprocket Number: 60 Number of Chain Rows: Single
Item: Sprocket Outside Dia.: 4.685"
Item - Roller Chain Sprockets: Roller Chain Sprocket Max. Bore - Sprockets: 2-3/8"
Type: Plain Bore Sprocket Hub Type: Type B
Pitch Dia.: 0.750" Industry Chain Size: 60
Bore Dia. - Sprockets: 3/4" Bore Dia. (In.): 3/4
Outside Dia. (In.): 4.685 For Use With: Roller Chain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 18, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.685 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-3/8 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/2, For Use With Roller Chain

Reviews of Tritan #60B18H X 3/4 MPB