Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 3/4 Bore Dia., 20 # of Teeth

  • Zoro #: G0027216
  • Mfr #: 60B20H X 3/4 MPB

$29.13

  • Material: Steel
  • Hub Dia. (In.): 3-7/8
  • Pitch Dia. (In.): 0.750
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60B20H X 3/4 MPB Specifications

  • Zoro #: G0027216
  • Mfr #: 60B20H X 3/4 MPB
Material: Steel Hub Dia. (In.): 3-7/8
Pitch Dia. (In.): 0.750 Length through Bore (In.): 1-1/4
ANSI Sprocket Number: 60 Sprocket Bore Type: Plain Bore
Outside Dia.: 5.197" Number of Teeth - Sprockets: 20
Number of Teeth: 20 Number of Chain Rows: Single
Bore Dia. - Sprockets: 3/4" Max. Bore - Sprockets: 2-5/8"
For Use With: Roller Chain Outside Dia. (In.): 5.197
Bore Dia. (In.): 3/4 Item: Sprocket
Industry Chain Size: 60 Pitch Dia.: 0.750"
Item - Roller Chain Sprockets: Roller Chain Sprocket Material - Sprockets: Steel
Sprocket Hub Type: Type B Type: Plain Bore
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 20, Plain Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.197 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-5/8 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-7/8, For Use With Roller Chain

Reviews of Tritan #60B20H X 3/4 MPB