Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 25 # of Teeth

  • Zoro #: G0027198
  • Mfr #: 60B25H X 1 MPB

$37.90

  • Bore Dia. (In.): 1
  • Length through Bore (In.): 1-1/4
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #60B25H X 1 MPB Specifications

  • Zoro #: G0027198
  • Mfr #: 60B25H X 1 MPB
Bore Dia. (In.): 1 Length through Bore (In.): 1-1/4
Material: Steel Number of Teeth: 25
Number of Chain Rows: Single Max. Bore - Sprockets: 2-3/4"
Material - Sprockets: Steel Industry Chain Size: 60
Bore Dia. - Sprockets: 1" Type: Plain Bore
Sprocket Hub Type: Type B Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia.: 0.750" Hub Dia. (In.): 4
For Use With: Roller Chain Number of Teeth - Sprockets: 25
Outside Dia. (In.): 6.378 Item: Sprocket
Sprocket Bore Type: Plain Bore Outside Dia.: 6.378"
Pitch Dia. (In.): 0.750 ANSI Sprocket Number: 60
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Number of Teeth - Sprockets 25, Plain Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 6.378 In., Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2-3/4 In., Pitch Dia. 0.750 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 4, For Use With Roller Chain

Reviews of Tritan #60B25H X 1 MPB