Skip to Main Content
customer-service Help
Tritan

Sprocket , 25 Chain Size, 1/4 Bore Dia., 20 # of Teeth

Tritan Sprocket ,  25 Chain Size,  1/4 Bore Dia.,  20 # of Teeth 25B20H X 1/4 MPB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.35 /ea

Order in multiples of 2

  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 20
  • Bore Dia. - Sprockets: 1/4 in
See full product details
Orders over $75 ship free.
Total: $12.70

Tritan #25B20H X 1/4 MPB Specifications

  • Industry Chain Size: 25
  • Number of Teeth - Sprockets: 20
  • Bore Dia. - Sprockets: 1/4 in
  • Outside Dia.: 1.732 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Number of Teeth: 20
  • Type: Plain Bore
  • Material: Steel
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Max. Bore - Sprockets: 7/8 in
  • Outside Dia. (In.): 1.732
  • For Use With: Roller Chain
  • Pitch Dia. (In.): 0.250
  • Sprocket Bore Type: Plain Bore
  • Sprocket Hub Type: Type B
  • Bore Dia. (In.): 1/4
  • ANSI Sprocket Number: 25
  • Hub Dia. (In.): 1-9/32
  • Item: Sprocket
  • Pitch Dia.: 0.25 in
  • Length through Bore (In.): 5/8
  • Industry Chain Pitch: 1/4 in
  • Length through Bore: 0.625 in
  • Hub Dia.: 1.281 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 25, Industry Chain Pitch 1/4 in, Number of Teeth - Sprockets 20, Plain Bore, Bore Dia. - Sprockets 1/4 in, Outside Dia. 1.732 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 7/8 in, Pitch Dia. 0.25 in, Type B, Length through Bore 0.625 in, Hub Dia. 1.281 in, For Use With Roller Chain

Reviews of Tritan #25B20H X 1/4 MPB