Skip to Main Content
customer-service Help
Tritan

Sprocket , 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth

Tritan Sprocket ,  35 Chain Size,  1/2 Bore Dia.,  11 # of Teeth 35BS11H X 1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.80
  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 11
  • Bore Dia. - Sprockets: 1/2 in
See full product details
Orders over $75 ship free.
Total: $5.80

Tritan #35BS11H X 1/2 Specifications

  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 11
  • Bore Dia. - Sprockets: 1/2 in
  • Outside Dia.: 1.496 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • ANSI Sprocket Number: 35
  • Pitch Dia. (In.): 0.375
  • Setscrew Location: Two Setscrews At 90 Degrees
  • Material: Steel
  • Sprocket Bore Type: Fixed Bore
  • Set Screw Dia. (In.): 10/24
  • Hub Dia. (In.): 1-1/16
  • Type: Finished Bore
  • Includes: (2) Set Screws
  • Outside Dia. (In.): 1.496
  • Sprocket Hub Type: Type B
  • Number of Teeth: 11
  • Length through Bore (In.): 3/4
  • Bore Dia. (In.): 1/2
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 0.375 in
  • Item: Sprocket
  • For Use With: Roller Chain
  • Industry Chain Pitch: 3/8 in
  • Length through Bore: 0.75 in
  • Hub Dia.: 1.063 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Industry Chain Pitch 3/8 in, Number of Teeth - Sprockets 11, Fixed Bore, Bore Dia. - Sprockets 1/2 in, Outside Dia. 1.496 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 in, Type B, Length through Bore 0.75 in, Hub Dia. 1.063 in, Setscrew Location Two Setscrews At 90 Degrees , For Use With Roller Chain, Includes (2) Set Screws

Reviews of Tritan #35BS11H X 1/2